Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SDS, Bore 15/16 In
Mfr # SDS15/16
Zoro # G7569545
original price:
$24.29
9% off
new price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SDS
- Bore Dia. 15/16 in
- Length 1.313 in
- Includes (3) Cap Screws
- Bolt Size 1/4"-20 x 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SDS15/16
- Zoro # G7569545
- UPC # 698672700467
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 15/16 in |
Length | 1.313 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Dimension V | 2 11/16 in |
Dimension T | 7/8 in |
Dimension h | 3.1875 in |
Dimension U | 7/16 in |
Dimension L | 1 5/16 in |
Bolt Circle Dia. | 2.6875 in |
Dimension d | 2.1875 in |
Bolt Circle Diameter | 2.69 in |
Bore Diameter | 15/16 in |
Bushing Diameter | 2.188 in |
Length Less Flange | 0.875 in |
Flange Width | 7/16 in |
Keyway Height | 1/8 in |
Keyway Width | 1/4 in |
Overall Diameter | 3.188 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 15/16 in, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 183-3MGT-09 (183-3MGT-09)
- PERMATEX Anti-Seize Compound, Nickel, 1-Lb. Bottle (77164)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-095, 1/2" (235119)
- VERSA 1/4In Npt Manually Operated Directional Control Valve (VZH-4202)
- ZORO SELECT QD Bushing, Series SK, Bore 28mm (SK28MM)
- ZORO SELECT QD Bushing, Series F, Bore 3-15/16 In (F31516)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 35mm (QT35MM)
- ZORO SELECT TL Bushing, 2012, 1 in B Dia, 1.25 in L (2012X1)
- ZORO SELECT QD Bushing, Series SF, Bore 2-3/16 In (SF2316)
- ZORO SELECT QD Bushing, Series E, Bore 2-15/16 In (E21516)
- ZORO SELECT QD Bushing, Series SF, Bore 1-7/8 In (SF178)
- Zoro Select Tapered & QD Bushings