Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SDS, Bore 1/2 In
Mfr # SDS12
Zoro # G0463270
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SDS
- Bore Dia. 1/2 in
- Length 1.313 in
- Dimension U 7/16 in
- Dimension V 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SDS12
- Zoro # G0463270
- UPC # 698672700375
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1/2 in |
Length | 1.313 in |
Dimension U | 7/16 in |
Dimension V | 2 11/16 in |
Bolt Circle Dia. | 2.6875 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Dimension L | 1 5/16 in |
Dimension d | 2.1875 in |
Dimension T | 7/8 in |
Dimension h | 3.1875 in |
Bolt Circle Diameter | 2.69 in |
Bore Diameter | 1/2 in |
Keyway Height | 1/16 in |
Keyway Width | 1/8 in |
Flange Width | 7/16 in |
Length Less Flange | 0.875 in |
Bushing Diameter | 2.188 in |
Overall Diameter | 3.188 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 1/2 in, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/16 in, Keyway Width 1/8 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Micro Filter MS9-LFM-N1-AUV-DA (MS9-LFM-N1-AUV-DA)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-05-31)
- OETIKER Hose Clamp, Crimp, 2-Ear, 5/8 in Nom Size, Zinc-Plated Steel, 100 Pack (10100024-100)
- DIXON Hydraulic Tube To Pipe Elbow, 1-5/16-16 x 1-1/16-12 Nominal, Male SAE O-Ring Boss x 37Deg Male SAE JI (1238-16-12)
- ZORO SELECT TL Bushing, 1210, 19 mm B Dia, 1 in L (1210X19MM)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/8 In (SF218)
- ZORO SELECT QD Bushing, Series SF, Bore 38mm (SF38MM)
- ZORO SELECT QD Bushing, Series SF, Bore 1-7/16 In. (SF1716)
- ZORO SELECT ST Bushing, B, 2 1/4 in B Dia, 1.938 in L (BX2-1/4)
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/8 In (SF118)
- ZORO SELECT Bushing, 10.25 in dia. Outside, Cast Iron (2AK104X1-3/8)
- Zoro Select Tapered & QD Bushings