Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SDS, Bore 1 In
Mfr # SDS1
Zoro # G0421793
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SDS
- Bore Dia. 1 in
- Length 1.313 in
- SAE Grade 5
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SDS1
- Zoro # G0421793
- UPC # 698672700474
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 in |
Length | 1.313 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Bolt Circle Dia. | 2.6875 in |
Bolt Circle Diameter | 2.69 in |
Bore Diameter | 1 in |
Overall Diameter | 3.188 in |
Bushing Diameter | 2.188 in |
Length Less Flange | 0.875 in |
Keyway Height | 1/8 in |
Keyway Width | 1/4 in |
Flange Width | 7/16 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SDS |
SAE Grade | 5 |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
Includes | (3) Cap Screws |
Material | Steel |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
For Shaft Type | Keyed |
Maximum Torque | 5,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 1 in, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (IGBK03825-100-G)
- DEUBLIN Union, M35 x 1.5 RH Rotor (250-094-014)
- FESTO Compact Cylinder ADVU-12-10-A-P-A (ADVU-12-10-A-P-A)
- ZORO SELECT Hose Clamp, Dia 0.250x0.062, Grn, PK100 (HC-4ST G)
- ZORO SELECT TL Bushing, 1108, 1 in B Dia, 0.875 in L (1108X1)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/16 In (E2316)
- ZORO SELECT QD Bushing, Series E, Bore 1-7/8 In (E178)
- ZORO SELECT QD Bushing, Series E, Bore 3-7/16 In (E3716)
- ZORO SELECT QD Bushing, Series F, Bore 3-1/2 In (F312)
- ZORO SELECT QD Bushing, Series SDS, Bore 24mm (SDS24MM)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/2 In (SH112)
- Zoro Select Bushings