Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SDS, Bore 1-7/8 In.
Mfr # SDS178
Zoro # G3671105
original price:
$21.59
7% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SDS
- Bore Dia. 1 7/8 in
- Length 1.313 in
- Bolt Size 1/4"-20 x 1-3/8 in
- Dimension V 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SDS178
- Zoro # G3671105
- UPC # 698672700641
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 7/8 in |
Length | 1.313 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Dimension V | 2 11/16 in |
Bolt Circle Dia. | 4.6875 in |
Dimension T | 7/8 in |
Dimension U | 7/16 in |
Dimension L | 1 5/16 in |
Bolt Circle Diameter | 2.69 in |
Bore Diameter | 1 7/8 in |
Keyway Height | 1/4 in |
Keyway Width | 1/2 in |
Length Less Flange | 0.875 in |
Overall Diameter | 3.188 in |
Flange Width | 7/16 in |
Bushing Diameter | 2.188 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 1 7/8 in, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 50mm, OD 58mm (HK5020-HLA)
- NTN Insert Ball Bearing, Bore 2 In (UCS211-200LD1NR)
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-100-41)
- PBC LINEAR Standard Linear Bearing, 1 In. (FLN16)
- ZORO SELECT QD Bushing, Series SK, Bore 1 In. (SK1)
- ZORO SELECT QD Bushing, Series JA, Bore 5/8 In (JA58)
- ZORO SELECT TL Bushing, 1610, 1 5/16 in B Dia, 1 in L (1610X1-5/16)
- ZORO SELECT QD Bushing, Series SD, Bore 1-15/16 In. (SD11516)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/4 In (F234)
- ZORO SELECT QD Bushing, Series QT, Bore 28mm (QT28MM)
- DODGE 1310 X 1 1/8'' Taper Lock Bushing (1310 1-1/8)
- Zoro Select Tapered & QD Bushings