Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SDS, Bore 1-5/8 In
Mfr # SDS158
Zoro # G2094443
original price:
$19.58
17% off
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SDS
- Bore Dia. 1 5/8 in
- Length 1.313 in
- SAE Grade 5
- Bolt Circle Dia. 2.6875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SDS158
- Zoro # G2094443
- UPC # 698672700603
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 5/8 in |
Length | 1.313 in |
Bolt Circle Dia. | 2.6875 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Bolt Circle Diameter | 2.69 in |
Bore Diameter | 1 5/8 in |
Bushing Diameter | 2.188 in |
Keyway Width | 3/8 in |
Length Less Flange | 0.875 in |
Flange Width | 7/16 in |
Overall Diameter | 3.188 in |
Keyway Height | 3/16 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SDS |
SAE Grade | 5 |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
Material | Steel |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Maximum Torque | 5,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 1 5/8 in, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Ball Insert Brg - 0.5 In Id X 1.8504 In Od X 1.2205 In W; Set Screw (UCS201-008 1/2)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-115T (2-115T)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-F)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-25-31)
- ZORO SELECT TL Bushing, 2517, 1 3/8 in B Dia, 1.75 in L (2517X1-3/8)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/8 In (SF218)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/4 In (SF214)
- ZORO SELECT QD Bushing, SF, 2 1/16 in B Dia, 2 in L (SFX2-1/16)
- ZORO SELECT TL Bushing, 1108, 24 mm B Dia, 0.875 in L (1108X24MM)
- ZORO SELECT QD Bushing, SH, 20 mm B Dia, 1.25 in L (SHX20MM)
- DODGE Stock Bore Taper Lock Bushing, 1 in Dia Bore, 2-1/4 in Dia Barrel, 1-1/2 in OAL, Sintered Steel (119048)
- Zoro Select Bushings