Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SDS, Bore 1-3/8 In
Mfr # SDS138
Zoro # G1489537
original price:
$18.91
11% off
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SDS
- Bore Dia. 1 3/8 in
- Length 1.313 in
- Bolt Circle Dia. 2.6875 in
- Bolt Size 1/4"-20 x 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SDS138
- Zoro # G1489537
- UPC # 698672700542
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/8 in |
Length | 1.313 in |
Bolt Circle Dia. | 2.6875 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Bolt Circle Diameter | 2.69 in |
Bore Diameter | 1 3/8 in |
Keyway Width | 3/8 in |
Bushing Diameter | 2.188 in |
Keyway Height | 3/16 in |
Length Less Flange | 0.875 in |
Flange Width | 7/16 in |
Overall Diameter | 3.188 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SDS |
Includes | (3) Cap Screws |
SAE Grade | 5 |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
Material | Steel |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
For Shaft Type | Keyed |
Maximum Torque | 5,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 1 3/8 in, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Power Unit, 2 hp, 12VDC, 2500 psi (253119)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 2118730 / GARDNER DENVER (B1SA0001454)
- BESTORQ Aftermarket replacement for B49 Yazoo Kees KKW48141 (48" Front Deck) belt, B49 (B49)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M066)
- ZORO SELECT QD Bushing, Series JA, Bore 9/16 In (JA9/16)
- ZORO SELECT QD Bushing, Series SK, Bore 1-9/16 In (SK1916)
- ZORO SELECT QD Bushing, Series F, Bore 3-3/16 In (F3316)
- ZORO SELECT TL Bushing, 1210, 24 mm B Dia, 1 in L (1210X24MM)
- ZORO SELECT QD Bushing, Series SD, Bore 3/4 In (SD34)
- ZORO SELECT QD Bushing, Series SD, Bore 7/8 In (SD78)
- TB WOODS Taper Lock Bushing, TL1615 x 11/16 (TL161511/16)
- Zoro Select Bushings