Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SDS, Bore 1-1/8 In
Mfr # SDS118
Zoro # G1952063
original price:
$18.73
9% off
new price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SDS
- Bore Dia. 1 1/8 in
- Length 1.313 in
- Material Steel
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SDS118
- Zoro # G1952063
- UPC # 698672700504
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/8 in |
Length | 1.313 in |
Bolt Circle Dia. | 2.6875 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Bolt Circle Diameter | 2.69 in |
Bore Diameter | 1 1/8 in |
Keyway Height | 1/8 in |
Bushing Diameter | 2.188 in |
Flange Width | 7/16 in |
Length Less Flange | 0.875 in |
Keyway Width | 1/4 in |
Overall Diameter | 3.188 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SDS |
Material | Steel |
Item | Quick Detachable Bushing |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
SAE Grade | 5 |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
Maximum Torque | 5,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 1 1/8 in, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A Kevlar, 1/2 x 62 in. OC (A60K)
- ZORO SELECT V-Belt, B38 (51EU22)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose - PN 1400238-100, 0.750 ID X 1.024 OD (TPVCWIRE.750X1.024X100FT-VARDX)
- SKF Bearing, Bore 100mm, Industry 6020/C3 (6020/C3)
- ZORO SELECT QD Bushing, SH, 20 mm B Dia, 1.25 in L (SHX20MM)
- ZORO SELECT ST Bushing, H, 1 3/16 in B Dia, 1.25 in L (HX1-3/16)
- ZORO SELECT QD Bushing, Series QT, Bore 38mm (QT38MM)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 7/8 In (QT78)
- ZORO SELECT Bushing, 3.75 in dia. Outside, Cast Iron (2AK39H)
- ZORO SELECT QD Bushing, Series SF, Bore 2-3/16 In (SF2316)
- DODGE PX60 PARA-FLEX ELEMENT (PX60)
- Zoro Select Tapered & QD Bushings