Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SDS, Bore 1-15/16 In.
Mfr # SDS11516
Zoro # G3598165
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SDS
- Bore Dia. 1 15/16 in
- Length 1.313 in
- SAE Grade 5
- Bolt Size 1/4"-20 x 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SDS11516
- Zoro # G3598165
- UPC # 698672700658
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 15/16 in |
Length | 1.313 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Dimension T | 7/8 in |
Dimension U | 7/16 in |
Dimension V | 2 11/16 in |
Bolt Circle Dia. | 3.6875 in |
Dimension L | 1 5/16 in |
Bolt Circle Diameter | 2.69 in |
Bore Diameter | 1 15/16 in |
Bushing Diameter | 2.188 in |
Length Less Flange | 0.875 in |
Keyway Width | 1/2 in |
Keyway Height | 1/4 in |
Flange Width | 7/16 in |
Overall Diameter | 3.188 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 1 15/16 in, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 20X38X7-RLS35-S (20X38X7-RLS35-S)
- DIXON Air Chief Industrial Female Quick Connect Plug, 1/2-14 Nominal, Quick Connect Plug x NPTF, 300 psi P (DCP18)
- SPEEDAIRE Air Cylinder, 32 mm Bore, 14 in Stroke, Round Body Double Acting (NCDGBA32-1400)
- RELTON Air-Flo Air Tool Oil, Piston-Driven/Rotary Air Tools (PNT-AF)
- ZORO SELECT QD Bushing, Series SK, Bore 24mm (SK24MM)
- ZORO SELECT QD Bushing, Series SD, Bore 1 In (SD1)
- ZORO SELECT QT Quick Detachable Bushing, 1 1/8 In Bore Dia., 2 in Bolt Circle Dia. (QT118)
- ZORO SELECT QD Bushing, Series SF, Bore 1-5/8 In (SF158)
- ZORO SELECT QD Bushing, Series E, Bore 2-15/16 In (E21516)
- ZORO SELECT QD Bushing, Series E, Bore 1-7/8 In (E178)
- POWERDRIVE QD Bushing, SK, 30mm (SK-30MM)
- Zoro Select Bushings