Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SDS, Bore 1-1/4 In
Mfr # SDS114
Zoro # G1587485
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SDS
- Bore Dia. 1 1/4 in
- Length 1.313 in
- Bolt Size 1/4"-20 x 1-3/8 in
- Dimension B 2.1875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SDS114
- Zoro # G1587485
- UPC # 698672700528
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/4 in |
Length | 1.313 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Dimension B | 2.1875 in |
Bolt Circle Dia. | 2.6875 in |
Dimension E | 0.875 in |
Bore Diameter | 1 1/4 in |
Bolt Circle Diameter | 2.69 in |
Keyway Width | 1/4 in |
Overall Diameter | 3.188 in |
Keyway Height | 1/8 in |
Bushing Diameter | 2.188 in |
Flange Width | 7/16 in |
Length Less Flange | 0.875 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SDS, Bore Diameter 1 1/4 in, Length 1.313 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 0.875 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.95 inch OD (AK51H)
- NUMATICS Filter Regulator, Metal Bowl, 1/2in, 1.24lb (8652APBM4FA00HN)
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2429)
- DODGE P4B-BAR-307 BEARINGS (004090)
- ZORO SELECT ST Bushing, H, 22 mm B Dia, 1.25 in L (HX22MM)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/4 In (SF214)
- ZORO SELECT TL Bushing, 2012, 24 mm B Dia, 1.25 in L (2012X24MM)
- ZORO SELECT QD Bushing, Series SD, Bore 42mm (SD42MM)
- ZORO SELECT QD Bushing, Series SH, Bore 7/8 In (SH78)
- ZORO SELECT Bushing, 15.25 in dia. Outside, Cast Iron (2AK154H)
- DODGE W12 TL HUB (228010 W12 TL HUB)
- Zoro Select Tapered & QD Bushings