Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SD, Bore 7/8 In
Mfr # SD78
Zoro # G9172773
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SD
- Bore Dia. 7/8 in
- Length 1.813 in
- Dimension V 2 11/16 in
- Bolt Size 1/4"-20 x 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SD78
- Zoro # G9172773
- UPC # 698672700740
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 7/8 in |
Length | 1.813 in |
Dimension V | 2 11/16 in |
Bolt Size | 1/4"-20 x 1-7/8 in |
Dimension h | 3.1875 in |
Dimension U | 7/16 in |
Dimension d | 2.1875 in |
Dimension T | 1 3/8 in |
Dimension L | 1 13/16 in |
Bolt Circle Dia. | 2.6875 in |
Bolt Circle Diameter | 2.69 in |
Bore Diameter | 7/8 in |
Bushing Diameter | 2.188 in |
Keyway Height | 3/32 in |
Length Less Flange | 1.375 in |
Keyway Width | 3/16 in |
Flange Width | 7/16 in |
Overall Diameter | 3.188 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 7/8 in, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 143TC Frame, 1,725 Nameplate RPM (VL3510T)
- ELESA Breather caps, SFP.40-3/8 NPT+F (SFP. (inch sizes))
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9035-0606)
- CARLISLE BP39 Super Blue Ribbon V-Belt (BP39)
- ZORO SELECT QD Bushing, Series SK, Bore 1-11/16 In (SK11116)
- ZORO SELECT ST Bushing, G, 25 mm B Dia, 1 in L (GX25MM)
- ZORO SELECT QD Bushing, Series SD, Bore 38mm (SD38MM)
- ZORO SELECT QD Bushing, Series SK, Bore 48mm (SK48MM)
- ZORO SELECT QD Bushing, Series SDS, Bore 38mm (SDS38MM)
- ZORO SELECT QD Bushing, SK, 60 mm B Dia, 1.875 in L (SKX60MM)
- GATES TL Bushing, 1615 Series, Dia 1-1/2 In (1615 1.1/2)
- Zoro Select Bushings