Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SD, Bore 42mm
Mfr # SD42MM
Zoro # G9536685
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SD
- Bore Dia. 42 mm
- Length 1.813 in
- Bolt Size 1/4"-20 x 1-7/8 in
- SAE Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SD42MM
- Zoro # G9536685
- UPC # 698672705295
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 42 mm |
Length | 1.813 in |
Bolt Size | 1/4"-20 x 1-7/8 in |
Dimension V | 2 11/16 in |
Dimension U | 7/16 in |
Bolt Circle Dia. | 2.6875 in |
Dimension d | 2.1875 in |
Dimension T | 1 3/8 in |
Dimension h | 3.1875 in |
Dimension L | 1 13/16 in |
Bolt Circle Diameter | 2.69 in |
Bore Diameter | 42 mm |
Keyway Width | 12 mm |
Bushing Diameter | 2.188 in |
Overall Diameter | 3.188 in |
Length Less Flange | 1.375 in |
Flange Width | 7/16 in |
Keyway Height | 3.5 mm |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 42 mm, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Metric, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 12 mm, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Ball Insert Brg - 1.75 In Id X 3.3465 In Od X 1.937 In W; Set Screw (UC209-112WB 1-3/4)
- BSC PREFERRED V-Belt, 3/8 X 85 (3V850)
- ZORO SELECT Sleeve Bearing, 90 mm Bore, PTFE Steel (ZUSAB-PB-271)
- BESTORQ 5VX1230 Cogged Belt, 123 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1230)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/8 In (SF138)
- ZORO SELECT QD Bushing, Series SK, Bore 7/8 In (SK78)
- ZORO SELECT QD Bushing, Series E, Bore 2-11/16 In (E21116)
- ZORO SELECT QD Bushing, Series SK, Bore 1-9/16 In (SK1916)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/2 In (SH112)
- ZORO SELECT QD Bushing, Series SDS, Bore 24mm (SDS24MM)
- TRITAN QD Bushing, 1.75-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 3/4)
- Zoro Select Tapered & QD Bushings