Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SD, Bore 3/4 In
Mfr # SD34
Zoro # G9536737
original price:
$32.15
10% off
new price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SD
- Bore Dia. 3/4 in
- Length 1.813 in
- Dimension L 1 13/16 in
- Bolt Circle Dia. 2.6875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SD34
- Zoro # G9536737
- UPC # 698672700726
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3/4 in |
Length | 1.813 in |
Dimension L | 1 13/16 in |
Bolt Circle Dia. | 2.6875 in |
Dimension U | 7/16 in |
Dimension d | 2.1875 in |
Bolt Size | 1/4"-20 x 1-7/8 in |
Dimension T | 1 3/8 in |
Dimension h | 3.1875 in |
Dimension V | 2 11/16 in |
Bore Diameter | 3/4 in |
Bolt Circle Diameter | 2.69 in |
Keyway Height | 3/32 in |
Length Less Flange | 1.375 in |
Overall Diameter | 3.188 in |
Bushing Diameter | 2.188 in |
Flange Width | 7/16 in |
Keyway Width | 3/16 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 3/4 in, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY HOSE ZILLA WHIP 1/2"x4' 3/8"NPT SWIVEL (LMHFZ1204YW3S)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 150 CFM (DA255IN)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 7.50" OD (5V754)
- HONEYWELL Valve, Pneumatic (VP526A1027/U)
- ZORO SELECT QD Bushing, Series JA, Bore 7/8 In (JA78)
- ZORO SELECT QD Bushing, Series E, Bore 3-7/16 In (E3716)
- ZORO SELECT QD Bushing, Series SK, Bore 1 In. (SK1)
- ZORO SELECT QD Bushing, SF, 2 1/16 in B Dia, 2 in L (SFX2-1/16)
- ZORO SELECT QD Bushing, Series SK, Bore 2-3/16 In (SK2316)
- ZORO SELECT QD Bushing, Series F, Bore 1-15/16 In (F11516)
- MARTIN SPROCKET & GEAR Bushing Qd, E 2 1/4 (E 2 1/4)
- Zoro Select Bushings