Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SD, Bore 28mm
Mfr # SD28MM
Zoro # G9536703
original price:
$23.03
8% off
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SD
- Bore Dia. 28 mm
- Length 1.813 in
- Dimension L 1 13/16 in
- Bolt Size 1/4"-20 x 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SD28MM
- Zoro # G9536703
- UPC # 698672705233
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 28 mm |
Length | 1.813 in |
Dimension L | 1 13/16 in |
Bolt Size | 1/4"-20 x 1-7/8 in |
Dimension V | 2 11/16 in |
Dimension T | 1 3/8 in |
Bolt Circle Dia. | 2.6875 in |
Dimension d | 2.1875 in |
Dimension U | 7/16 in |
Dimension h | 3.1875 in |
Bolt Circle Diameter | 2.69 in |
Bore Diameter | 28 mm |
Keyway Width | 8 mm |
Overall Diameter | 3.188 in |
Bushing Diameter | 2.188 in |
Keyway Height | 3.5 mm |
Length Less Flange | 1.375 in |
Flange Width | 7/16 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 28 mm, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Metric, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing, Bore Dia 0.250 In (A4812)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M08-02-BK00B)
- FOSTER Male Thread, TF3 Series, 1/4" Plugs (TF10)
- TRITAN Insert Ball Brng, ER, 1-1/16 dia, 4383.77lb (ER17)
- ZORO SELECT QD Bushing, Series F, Bore 3-1/4 In (F314)
- ZORO SELECT TL Bushing, 1108, 1 in B Dia, 0.875 in L (1108X1)
- ZORO SELECT QD Bushing, Series F, Bore 1-7/8 In (F178)
- ZORO SELECT QD Bushing, Series SF, Bore 1-5/8 In (SF158)
- ZORO SELECT QD Bushing, Series E, Bore 2-7/8 In (E278)
- ZORO SELECT TL Bushing, 1210, 24 mm B Dia, 1 in L (1210X24MM)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 8.25-in. OD, Bushing Sold Separately (AK84H)
- Zoro Select Tapered & QD Bushings