Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SD, Bore 24mm
Mfr # SD24MM
Zoro # G9536712
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SD
- Bore Dia. 24 mm
- Length 1.813 in
- Dimension L 1 13/16 in
- Dimension U 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SD24MM
- Zoro # G9536712
- UPC # 698672705219
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 24 mm |
Length | 1.813 in |
Dimension L | 1 13/16 in |
Dimension U | 7/16 in |
Dimension d | 2.1875 in |
Dimension T | 1 3/8 in |
Dimension h | 3.1875 in |
Bolt Circle Dia. | 2.6875 in |
Dimension V | 2 11/16 in |
Bolt Size | 1/4"-20 x 1-7/8 in |
Bolt Circle Diameter | 2.69 in |
Bore Diameter | 24 mm |
Keyway Width | 8 mm |
Length Less Flange | 1.375 in |
Overall Diameter | 3.188 in |
Bushing Diameter | 2.188 in |
Keyway Height | 3.5 mm |
Flange Width | 7/16 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 24 mm, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Metric, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 36 In, 3/4 NPT (R2-12-36M)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X20)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4T26)
- DAYTON Capacitor-Start General Purpose Motor, 3/4, 1/5 HP, 115V AC Voltage, 56 Frame (5FTT1)
- ZORO SELECT TL Bushing, 1610, 1 in B Dia, 1 in L (1610X1)
- ZORO SELECT QD Bushing, Series E, Bore 2-1/4 In (E214)
- ZORO SELECT QD Bushing, Series JA, Bore 1 In (JA1)
- ZORO SELECT QD Bushing, Series SF, Bore 2-7/16 In (SF2716)
- ZORO SELECT QD Bushing, Series SF, Bore 38mm (SF38MM)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/16 In. (SK1516)
- ZORO SELECT QD Bushing, QT, 11 mm B Dia, 1.25 in L (HX11MM)
- Zoro Select Bushings