Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SD, Bore 15/16 In
Mfr # SD15/16
Zoro # G9536755
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SD
- Bore Dia. 15/16 in
- Length 1.813 in
- Dimension h 3.1875 in
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SD15/16
- Zoro # G9536755
- UPC # 698672700764
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 15/16 in |
Length | 1.813 in |
Dimension h | 3.1875 in |
Dimension L | 1 13/16 in |
Bolt Size | 1/4"-20 x 1-7/8 in |
Bolt Circle Dia. | 2.6875 in |
Dimension T | 1 3/8 in |
Dimension U | 7/16 in |
Dimension V | 2 11/16 in |
Dimension d | 2.1875 in |
Bore Diameter | 15/16 in |
Bolt Circle Diameter | 2.69 in |
Overall Diameter | 3.188 in |
Flange Width | 7/16 in |
Keyway Width | 1/4 in |
Keyway Height | 1/8 in |
Bushing Diameter | 2.188 in |
Length Less Flange | 1.375 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 15/16 in, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Black Oxide Steel Double Split Shaft Collar 2PK (933514)
- AZTEC LIFTING HARDWARE Cold Shut 5/8 Repair Link ZP (CCS058)
- SCHNEIDER ELECTRIC Conduit Entry Kit, Type 1, Size 9, Altivar (VW3A31817)
- GAST Compressor Pump, Diaph, 1/125HP, 3-2/67in.L (10D1125-101-1052)
- ZORO SELECT QD Bushing, SF, 2 9/16 in B Dia, 2 in L (SFX2-9/16)
- ZORO SELECT Bushing, 4.75 in dia. Outside, Cast Iron (2AK49H)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/16 In. (SK1516)
- ZORO SELECT QD Bushing, Series SD, Bore 5/8 In (SD58)
- ZORO SELECT QD Bushing, Series SK, Bore 2-1/8 In (SK218)
- ZORO SELECT QD Bushing, Series F, Bore 3-1/2 In (F312)
- ZORO SELECT ST Bushing, G, 20 mm B Dia, 1 in L (GX20MM)
- Zoro Select Tapered & QD Bushings