Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SD, Bore 1-9/16 In
Mfr # SD1916
Zoro # G9536746
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SD
- Bore Dia. 1 9/16 in
- Length 1.813 in
- Dimension L 1 13/16 in
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SD1916
- Zoro # G9536746
- UPC # 698672700894
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 9/16 in |
Length | 1.813 in |
Dimension L | 1 13/16 in |
Bolt Circle Dia. | 2.6875 in |
Dimension V | 2 11/16 in |
Bolt Size | 1/4"-20 x 1-7/8 in |
Dimension h | 3.1875 in |
Dimension d | 2.1875 in |
Dimension U | 7/16 in |
Dimension T | 1 3/8 in |
Bore Diameter | 1 9/16 in |
Bolt Circle Diameter | 2.69 in |
Overall Diameter | 3.188 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Length Less Flange | 1.375 in |
Bushing Diameter | 2.188 in |
Flange Width | 7/16 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 1 9/16 in, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO F2PS-BL-075 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (F2PS-BL-075)
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- WEATHERHEAD Spacer Ring, 16939 (ET1000SR-M100A)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi (SCB5075-0A150)
- ZORO SELECT QD Bushing, E, 1 1/2 in B Dia, 2.625 in L (EX1-1/2)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/16 In (SDS1716)
- ZORO SELECT ST Bushing, Q1, 2 11/16 in B Dia, 2.5 in L (Q1X2-11/16)
- ZORO SELECT Bushing, 12.25 in dia. Outside, Cast Iron (2AK124X1)
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/2 In (SF112)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/2 In (SDS112)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-3/8 In (QT138)
- Zoro Select Tapered & QD Bushings