Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SD, Bore 1-5/8 In
Mfr # SD158
Zoro # G3228547
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SD
- Bore Dia. 1 5/8 in
- Length 1.813 in
- Includes (3) Cap Screws
- SAE Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SD158
- Zoro # G3228547
- UPC # 698672700900
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 5/8 in |
Length | 1.813 in |
Bolt Size | 1/4"-20 x 1-7/8 in |
Bolt Circle Dia. | 2.6875 in |
Bore Diameter | 1 5/8 in |
Bolt Circle Diameter | 2.69 in |
Overall Diameter | 3.188 in |
Bushing Diameter | 2.188 in |
Keyway Width | 3/8 in |
Flange Width | 7/16 in |
Keyway Height | 3/16 in |
Length Less Flange | 1.375 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | SD |
Includes | (3) Cap Screws |
SAE Grade | 5 |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
Material | Steel |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Maximum Torque | 5,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 1 5/8 in, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, 1 In. Pipe, 110 cfm (H3G-J)
- MI-T-M Nozzle, 40035 QC (18-0396)
- TIMKEN Radial Bearing, Open, 35mm Bore (307W)
- ALL TOOL DEPOT 3/4" NPT SUPER DUTY 3 Stages Filter Regulator Lubricator Oiler Combo (AUTO DRAIN) (C906NA)
- ZORO SELECT QD Bushing, JA, 14 mm B Dia, 1 in L (JAX14MM)
- ZORO SELECT QD Bushing, Series F, Bore 1-3/4 In (F134)
- ZORO SELECT Bushing, 2.55 in dia. Outside, Cast Iron (2AK25X1)
- ZORO SELECT QD Bushing, Series SH, Bore 15/16 In (SH15/16)
- ZORO SELECT QD Bushing, Series F, Bore 2-1/8 In (F218)
- ZORO SELECT QD Bushing, Series SF, Bore 55mm (SF55MM)
- POWERDRIVE QD Bushing, Series SH, 5/8" Bore (SH-5/8)
- Zoro Select Bushings