Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SD, Bore 1-1/8 In
Mfr # SD118
Zoro # G7488013
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SD
- Bore Dia. 1 1/8 in
- Length 1.813 in
- Bolt Circle Dia. 2.6875 in
- Dimension V 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SD118
- Zoro # G7488013
- UPC # 698672700801
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/8 in |
Length | 1.813 in |
Bolt Circle Dia. | 2.6875 in |
Dimension V | 2 11/16 in |
Dimension T | 1 3/8 in |
Dimension L | 1 13/16 in |
Dimension U | 7/16 in |
Dimension h | 3.1875 in |
Bolt Size | 1/4"-20 x 1-7/8 in |
Dimension d | 2.1875 in |
Bore Diameter | 1 1/8 in |
Bolt Circle Diameter | 2.69 in |
Overall Diameter | 3.188 in |
Keyway Width | 1/4 in |
Length Less Flange | 1.375 in |
Keyway Height | 1/8 in |
Bushing Diameter | 2.188 in |
Flange Width | 7/16 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SD, Bore Diameter 1 1/8 in, Length 1.813 in, Bolt Circle Diameter 2.69 in, Bolt Size 1/4 In.-20 x 1-7/8 in, System of Measurement Inch, Bushing Diameter 2.188 in, Flange Type Split, Flange Width 7/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.188 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO F2CL-BS-050 Flange Mount Bearing (2 Bolt) (F2CL-BS-050)
- CLIMAX METAL PRODUCTS C123M-60x90 Metric Keyless Locking Assembly (C123M-60X90)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, 6600 Series (6608-8-10)
- PARKER Hydraulic Valve, Relief, 100-5075psi (R4V065B510A1)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/16 In. (SD1316)
- ZORO SELECT QD Bushing, Series SF, Bore 1 In (SF1)
- ZORO SELECT QD Bushing, Series SDS, Bore 1/2 In (SDS12)
- ZORO SELECT QD Bushing, Series SK, Bore 15/16 In (SK15/16)
- ZORO SELECT QD Bushing, Series SH, Bore 28mm (SH28MM)
- ZORO SELECT QD Bushing, Series E, Bore 1-7/8 In (E178)
- TRITAN Tapered Bushing, 1.125-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore (1310 X 1 1/8)
- Zoro Select Tapered & QD Bushings