Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series QT, Bore 19mm
Mfr # QT19MM
Zoro # G0316410
original price:
$8.25
6% off
new price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series QT
- Bore Dia. 19 mm
- Length 1.25 in
- Dimension U 1/4 in
- Includes (2) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QT19MM
- Zoro # G0316410
- UPC # 698672706216
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 19 mm |
Length | 1.25 in |
Dimension U | 1/4 in |
Dimension h | 2.5 in |
Dimension L | 1 1/4 in |
Dimension T | 1 in |
Dimension V | 2 in |
Bolt Circle Dia. | 2 in |
Dimension d | 1.625 in |
Bolt Size | 1/4"-20 x 1 in |
Bolt Circle Diameter | 2 in |
Bore Diameter | 19 mm |
Keyway Width | 6 mm |
Flange Width | 1/4 in |
Bushing Diameter | 1.625 in |
Overall Diameter | 2.5 in |
Length Less Flange | 1 in |
Keyway Height | 2.9 mm |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series QT, Bore Diameter 19 mm, Length 1.25 in, Bolt Circle Diameter 2 in, Bolt Size 1/4 In.-20 x 1 in, System of Measurement Metric, Bushing Diameter 1.625 in, Flange Type Split, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange 1 in, Material Steel, Overall Diameter 2.5 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Red (100208)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-3/8 Bore Dia., 15 # of Teeth (60BS15H X 1 3/8)
- GATES Polyflex Belts, 3M412 (3M412)
- D&D 45" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX450)
- ZORO SELECT QD Bushing, Series SD, Bore 3/4 In (SD34)
- ZORO SELECT QD Bushing, Series SK, Bore 1-9/16 In (SK1916)
- ZORO SELECT QD Bushing, Series JA, Bore 28mm (JA28MM)
- ZORO SELECT QD Bushing, Series F, Bore 2-7/8 In (F278)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/8 In (SK138)
- ZORO SELECT QD Bushing, Series E, Bore 2 In (E2)
- ZORO SELECT QD Bushing, QT, 11 mm B Dia, 1.25 in L (HX11MM)
- Zoro Select Bushings