Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series QT, Bore 14mm
Mfr # QT14MM
Zoro # G2537991
original price:
$7.85
8% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series QT
- Bore Dia. 14 mm
- Length 1.25 in
- Dimension T 1 in
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QT14MM
- Zoro # G2537991
- UPC # 698672706186
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 14 mm |
Length | 1.25 in |
Dimension T | 1 in |
Bolt Circle Dia. | 2 in |
Dimension V | 2 in |
Dimension L | 1 1/4 in |
Dimension h | 2.5 in |
Dimension d | 1.625 in |
Bolt Size | 1/4"-20 x 1 in |
Dimension U | 1/4 in |
Bolt Circle Diameter | 2 in |
Bore Diameter | 14 mm |
Flange Width | 1/4 in |
Bushing Diameter | 1.625 in |
Length Less Flange | 1 in |
Overall Diameter | 2.5 in |
Keyway Width | 5 mm |
Keyway Height | 2.4 mm |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series QT, Bore Diameter 14 mm, Length 1.25 in, Bolt Circle Diameter 2 in, Bolt Size 1/4 In.-20 x 1 in, System of Measurement Metric, Bushing Diameter 1.625 in, Flange Type Split, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 2.4 mm, Keyway Width 5 mm, Length Less Flange 1 in, Material Steel, Overall Diameter 2.5 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Hose Reel, Hand Crank, 1/4 Inlet, 1/4 Out (2CUC5)
- INA Needle Brg, Drawn Cup, Bore 20mm, OD 26mm (HK2020-HLA)
- ENERPAC Nut Splitter Wedge Extruded No5 To (015AR0024161)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 30 In (QS 3/4 L 30)
- ZORO SELECT QD Bushing, Series SD, Bore 1-11/16 In. (SD11116)
- ZORO SELECT TL Bushing, 1610, 1 in B Dia, 1 in L (1610X1)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/4 In (SF134)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/2 In (SDS112)
- ZORO SELECT QD Bushing, Series JA, Bore 20mm (JA20MM)
- ZORO SELECT QD Bushing, Series E, Bore 1-3/4 In (E134)
- B B MANUFACTURING 2012x32mmSS, TL Bushing, Stainless Steel (2012x32mmSS)
- Zoro Select Tapered & QD Bushings