Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series JA, Bore 9/16 In
Mfr # JA9/16
Zoro # G2207301
original price:
$10.89
10% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series JA
- Bore Dia. 9/16 in
- Length 1 in
- Material Steel
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JA9/16
- Zoro # G2207301
- UPC # 698672700023
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 9/16 in |
Length | 1 in |
Bolt Size | #10-24 x 1 in |
Bolt Circle Dia. | 1.656 in |
Bore Diameter | 9/16 in |
Bolt Circle Diameter | 1.66 in |
Overall Diameter | 2 in |
Bushing Diameter | 1.375 in |
Flange Width | 5/16 in |
Keyway Width | 1/8 in |
Keyway Height | 1/16 in |
Length Less Flange | 0.688 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | JA |
Item | Quick Detachable Bushing |
Material | Steel |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
SAE Grade | 5 |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
Maximum Torque | 1,750 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series JA, Bore Diameter 9/16 in, Length 1 in, Bolt Circle Diameter 1.66 in, Bolt Size #10-24 x 1 in, System of Measurement Inch, Bushing Diameter 1.375 in, Flange Type Split, Flange Width 5/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/16 in, Keyway Width 1/8 in, Length Less Flange 0.688 in, Material Steel, Overall Diameter 2 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (152SS600K000030)
- FESTO Push-In Connector QS-6 (QS-6)
- FLEXI HINGE Check Valve, 2", Carbon Steel, MPT I/O (H2-502M-1320)
- ZORO SELECT ST Bushing, Q1, 2 11/16 in B Dia, 2.5 in L (Q1X2-11/16)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/16 In. (SK1316)
- ZORO SELECT QD Bushing, Series SH, Bore 1-5/8 In (SH158)
- ZORO SELECT QD Bushing, Series SD, Bore 1 In (SD1)
- ZORO SELECT QD Bushing, Series SK, Bore 15/16 In (SK15/16)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/16 In (SDS1716)
- TRITAN Taper-Lock Bushing, 1-1/8 in.Bore dia. (1615 X 1-1/8)
- Zoro Select Tapered & QD Bushings