Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series JA, Bore 7/8 In
Mfr # JA78
Zoro # G3374926
original price:
$14.72
7% off
new price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series JA
- Bore Dia. 7/8 in
- Length 1 in
- Bolt Size #10-24 x 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JA78
- Zoro # G3374926
- UPC # 698672700078
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 7/8 in |
Length | 1 in |
Bolt Size | #10-24 x 1 in |
Bolt Circle Dia. | 1.656 in |
Bore Diameter | 7/8 in |
Bolt Circle Diameter | 1.66 in |
Keyway Width | 3/16 in |
Length Less Flange | 0.688 in |
Bushing Diameter | 1.375 in |
Keyway Height | 3/32 in |
Flange Width | 5/16 in |
Overall Diameter | 2 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | JA |
Material | Steel |
Item | Quick Detachable Bushing |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
SAE Grade | 5 |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
Maximum Torque | 1,750 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series JA, Bore Diameter 7/8 in, Length 1 in, Bolt Circle Diameter 1.66 in, Bolt Size #10-24 x 1 in, System of Measurement Inch, Bushing Diameter 1.375 in, Flange Type Split, Flange Width 5/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 0.688 in, Material Steel, Overall Diameter 2 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X02X02)
- SOLBERG Filter Cartidge, Poly, 4-3/4 ID, 6-7/8 OD (32-17)
- TRIM Coolant, 54 gal, Drum (SC520/54)
- BOSTON GEAR Shaft Coupler Body (FC15 7/8)
- ZORO SELECT QD Bushing, Series SK, Bore 1 In. (SK1)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/4 In (QT114)
- ZORO SELECT TL Bushing, 1610, 1 5/16 in B Dia, 1 in L (1610X1-5/16)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/8 In (E238)
- ZORO SELECT ST Bushing, B, 2 1/4 in B Dia, 1.938 in L (BX2-1/4)
- ZORO SELECT QD Bushing, SH, 25 mm B Dia, 1.25 in L (SHX25MM)
- ZORO SELECT QD Bushing, Series SH, Bore 1/2 In (SH12)
- Zoro Select Tapered & QD Bushings