Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series JA, Bore 28mm
Mfr # JA28MM
Zoro # G2537967
original price:
$12.25
10% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series JA
- Bore Dia. 28 mm
- Length 1 in
- Dimension L 1 in
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JA28MM
- Zoro # G2537967
- UPC # 698672123617
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 28 mm |
Length | 1 in |
Dimension L | 1 in |
Bolt Size | #10-24 x 1 in |
Dimension d | 1.375 in |
Dimension U | 5/16 in |
Dimension h | 2 in |
Bolt Circle Dia. | 1.656 in |
Dimension T | 11/16 in |
Dimension V | 1 82/125 in |
Bolt Circle Diameter | 1.66 in |
Bore Diameter | 28 mm |
Length Less Flange | 0.688 in |
Keyway Height | 3.5 mm |
Flange Width | 5/16 in |
Keyway Width | 8 mm |
Bushing Diameter | 1.375 in |
Overall Diameter | 2 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series JA, Bore Diameter 28 mm, Length 1 in, Bolt Circle Diameter 1.66 in, Bolt Size #10-24 x 1 in, System of Measurement Metric, Bushing Diameter 1.375 in, Flange Type Split, Flange Width 5/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange 0.688 in, Material Steel, Overall Diameter 2 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 8.40" OD (804C)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- FENNER DRIVES Bushing Sb0001 For Va4002 (SB0001)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (AK4978)
- ZORO SELECT QD Bushing, Series JA, Bore 19mm (JA19MM)
- ZORO SELECT QT Quick Detachable Bushing, 1 In Bore Dia., 2 in Bolt Circle Dia. (QT1)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-11/16 In. (SDS11116)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-3/16 In (SDS1316)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/8 In (SK138)
- ZORO SELECT QD Bushing, Series SK, Bore 24mm (SK24MM)
- BROWNING Split Taper Bush-600, #H3/8 NO KWY 3/8 BORE (H3/8 NO KWY 3/8 BORE)
- Zoro Select Bushings