Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series JA, Bore 25mm
Mfr # JA25MM
Zoro # G2340283
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series JA
- Bore Dia. 25 mm
- Length 1 in
- Material Steel
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JA25MM
- Zoro # G2340283
- UPC # 698672123600
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 25 mm |
Length | 1 in |
Bolt Size | #10-24 x 1 in |
Bolt Circle Dia. | 1.656 in |
Bolt Circle Diameter | 1.66 in |
Bore Diameter | 25 mm |
Keyway Width | 8 mm |
Length Less Flange | 0.688 in |
Bushing Diameter | 1.375 in |
Keyway Height | 3.5 mm |
Flange Width | 5/16 in |
Overall Diameter | 2 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | JA |
Material | Steel |
Taper | 3/4 in Per ft |
SAE Grade | 5 |
Includes | (3) Cap Screws |
Item | Quick Detachable Bushing |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Metric |
For Shaft Type | Keyed |
Maximum Torque | 1,750 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series JA, Bore Diameter 25 mm, Length 1 in, Bolt Circle Diameter 1.66 in, Bolt Size #10-24 x 1 in, System of Measurement Metric, Bushing Diameter 1.375 in, Flange Type Split, Flange Width 5/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange 0.688 in, Material Steel, Overall Diameter 2 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS GP Motor, Cap-Strt/Cap-Run, TEFC, 2 HP (056B17F5306)
- TRIM Coolant, 1 gal, Can, Dark Blue (E206N/1)
- BESSEY Cross Bar, 3/4" For SC Bearing Heaters (SC 3/4)
- FESTO Plastic Tubing PEN-4X0, 75-NT (PEN-4X0,75-NT)
- ZORO SELECT TL Bushing, 2517, 35 mm B Dia, 1.75 in L (2517X35MM)
- ZORO SELECT QD Bushing, Series JA, Bore 1-1/8 In (JA118)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/4 In (SF214)
- ZORO SELECT QD Bushing, Series SF, Bore 1 In (SF1)
- ZORO SELECT QD Bushing, E, 1 1/2 in B Dia, 2.625 in L (EX1-1/2)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/8 In. (SDS178)
- DODGE 1610 X 1 1/2-KW Taper Lock Bushing (1610 1-1/2 KWY 3/8 X 3/16)
- Zoro Select Tapered & QD Bushings