Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series JA, Bore 19mm
Mfr # JA19MM
Zoro # G2537976
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series JA
- Bore Dia. 19 mm
- Length 1 in
- Bolt Circle Dia. 1.656 in
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JA19MM
- Zoro # G2537976
- UPC # 698672123563
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 19 mm |
Length | 1 in |
Bolt Circle Dia. | 1.656 in |
Dimension d | 1.375 in |
Dimension V | 1 82/125 in |
Dimension T | 11/16 in |
Dimension h | 2 in |
Dimension L | 1 in |
Dimension U | 5/16 in |
Bolt Size | #10-24 x 1 in |
Bore Diameter | 19 mm |
Bolt Circle Diameter | 1.66 in |
Bushing Diameter | 1.375 in |
Length Less Flange | 0.688 in |
Overall Diameter | 2 in |
Keyway Width | 6 mm |
Flange Width | 5/16 in |
Keyway Height | 2.9 mm |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series JA, Bore Diameter 19 mm, Length 1 in, Bolt Circle Diameter 1.66 in, Bolt Size #10-24 x 1 in, System of Measurement Metric, Bushing Diameter 1.375 in, Flange Type Split, Flange Width 5/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange 0.688 in, Material Steel, Overall Diameter 2 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/20 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29FK8388S (D1049)
- ZORO SELECT Element Kit (EK55)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON HF3030GFB, Pressure Line, 3 micron, Outside-In (MF0058752)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 35 # of Teeth (35BS35H X 5/8)
- ZORO SELECT QD Bushing, Series SDS, Bore 5/8 In. (SDS58)
- ZORO SELECT QD Bushing, Series SK, Bore 3/4 In (SK34)
- ZORO SELECT QD Bushing, Series E, Bore 1-3/4 In (E134)
- ZORO SELECT TL Bushing, 2012, 2 1/8 in B Dia, 1.25 in L (2012X2-1/8)
- ZORO SELECT QD Bushing, QT, 11 mm B Dia, 1.25 in L (HX11MM)
- ZORO SELECT QD Bushing, Series E, Bore 2-7/16 In (E2716)
- DODGE QD Bushing, 1-15/16 in Dia Bore, 2.81 in Dia Barrel, 3-7/8 in Dia Flange, 1.88 in OAL, Ductile Iron (120436)
- Zoro Select Bushings