Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series JA, Bore 1-3/16 In
Mfr # JA1316
Zoro # G0715242
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series JA
- Bore Dia. 1 3/16 in
- Length 1 in
- Material Steel
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # JA1316
- Zoro # G0715242
- UPC # 698672700122
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/16 in |
Length | 1 in |
Bolt Circle Dia. | 1.656 in |
Bolt Size | #10-24 x 1 in |
Bolt Circle Diameter | 1.66 in |
Bore Diameter | 1 3/16 in |
Keyway Height | 1/8 in |
Flange Width | 5/16 in |
Overall Diameter | 2 in |
Keyway Width | 1/4 in |
Length Less Flange | 0.688 in |
Bushing Diameter | 1.375 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | JA |
Material | Steel |
Includes | (3) Cap Screws |
Item | Quick Detachable Bushing |
Taper | 3/4 in Per ft |
SAE Grade | 5 |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 1,750 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series JA, Bore Diameter 1 3/16 in, Length 1 in, Bolt Circle Diameter 1.66 in, Bolt Size #10-24 x 1 in, System of Measurement Inch, Bushing Diameter 1.375 in, Flange Type Split, Flange Width 5/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 0.688 in, Material Steel, Overall Diameter 2 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 3/8" x 3/8" Push On Barb Hose Splicer, 25PCS (HRK38P38P-B25-P)
- GATES Metric-Power V-Belts, XPZ1112 (XPZ1112)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T3B (184TTGCD6526)
- TITAN PRO Motor Dual Run Cap, 40/5 MFD, 370-440V (TRCFD405)
- ZORO SELECT QD Bushing, Series SDS, Bore 24mm (SDS24MM)
- ZORO SELECT QD Bushing, Series JA, Bore 25mm (JA25MM)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/2 In (QT112)
- ZORO SELECT QD Bushing, E, 1 1/2 in B Dia, 2.625 in L (EX1-1/2)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 7/8 In (QT78)
- ZORO SELECT QD Bushing, Series F, Bore 1-1/2 In (F112)
- B B MANUFACTURING 3020x2-5/8, TL Bushing, C45 Steel, Black Oxide, (3020x2-5/8)
- Zoro Select Bushings