Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series F, Bore 60mm In
Mfr # F60MM
Zoro # G3364557
original price:
$131.18
8% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series F
- Bore Dia. 60 mm
- Length 3.625 in
- Includes (3) Cap Screws
- Bolt Size 9/16"-12 x 3-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F60MM
- Zoro # G3364557
- UPC # 698672705714
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 60 mm |
Length | 3.625 in |
Bolt Size | 9/16"-12 x 3-5/8 in |
Bolt Circle Dia. | 5.625 in |
Bolt Circle Diameter | 5.63 in |
Bore Diameter | 60 mm |
Keyway Width | 18 mm |
Bushing Diameter | 4.438 in |
Overall Diameter | 6.625 in |
Flange Width | 13/16 in |
Length Less Flange | 2.813 in |
Keyway Height | 4.6 mm |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | F |
Item | Quick Detachable Bushing |
Includes | (3) Cap Screws |
SAE Grade | 5 |
Taper | 3/4 in Per ft |
Material | Steel |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Metric |
For Shaft Type | Keyed |
Maximum Torque | 40,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 60 mm, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Metric, Bushing Diameter 4.438 in, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 4.6 mm, Keyway Width 18 mm, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 1.5", Hi-Roller, Flanged (FHR-150-A)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame (31TT04)
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 164 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R98)
- GATES Truflex V-Belts, 4L610 (4L610)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 5/8 In (QT58)
- ZORO SELECT QD Bushing, Series SK, Bore 2-1/2 in. (SK212)
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/4 In (SF114)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/8 In (SF218)
- ZORO SELECT QD Bushing, Series F, Bore 2 In (F2)
- ZORO SELECT QD Bushing, Series F, Bore 1-7/8 In (F178)
- POWERDRIVE Split Taper Bushing, Series P1, 5/8 In (P1 X 5/8)
- Zoro Select Bushings