Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series F, Bore 3-7/16 In
Mfr # F3716
Zoro # G0495083
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series F
- Bore Dia. 3 7/16 in
- Length 3.625 in
- Bolt Circle Dia. 5.625 in
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # F3716
- Zoro # G0495083
- UPC # 698672702928
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3 7/16 in |
Length | 3.625 in |
Bolt Circle Dia. | 5.625 in |
Bolt Size | 9/16"-12 x 3-5/8 in |
Bolt Circle Diameter | 5.63 in |
Bore Diameter | 3 7/16 in |
Flange Width | 13/16 in |
Overall Diameter | 6.625 in |
Bushing Diameter | 4.438 in |
Length Less Flange | 2.813 in |
Keyway Width | 7/8 in |
Keyway Height | 7/16 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | F |
Item | Quick Detachable Bushing |
Includes | (3) Cap Screws |
SAE Grade | 5 |
Taper | 3/4 in Per ft |
Material | Steel |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
For Shaft Type | Keyed |
Maximum Torque | 40,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 3 7/16 in, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Inch, Bushing Diameter 4.438 in, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 7/16 in, Keyway Width 7/8 in, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-06MOR 90 (6801-04-06)
- SKF Radial Ball Bearing, Sealed, 45mm Bore Dia (6309 2RS JEM)
- BRENNAN INDUSTRIES 24MORB External Hex Head Plug (6408-24-O)
- SKF Max Type Ball Bearings (312/C3)
- ZORO SELECT TL Bushing, 2012, 24 mm B Dia, 1.25 in L (2012X24MM)
- ZORO SELECT TL Bushing, 1210, 24 mm B Dia, 1 in L (1210X24MM)
- ZORO SELECT QD Bushing, Series E, Bore 2-1/2 In (E212)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/16 In (SDS1716)
- ZORO SELECT QD Bushing, Series SF, Bore 1-5/8 In (SF158)
- ZORO SELECT Bushing, 2.55 in dia. Outside, Cast Iron (2AK25X1)
- DODGE 2517 X 1-7/16-KW Taper Lock Bushing (2517X1-7/16 KWY 3/8X3/16)
- Zoro Select Tapered & QD Bushings