Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series F, Bore 3-3/8 In
Mfr # F338
Zoro # G0291356
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series F
- Bore Dia. 3 3/8 in
- Length 3.625 in
- Bolt Circle Dia. 5.625 in
- SAE Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F338
- Zoro # G0291356
- UPC # 698672702911
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3 3/8 in |
Length | 3.625 in |
Bolt Circle Dia. | 5.625 in |
Bolt Size | 9/16"-12 x 3-5/8 in |
Bolt Circle Diameter | 5.63 in |
Bore Diameter | 3 3/8 in |
Flange Width | 13/16 in |
Keyway Width | 7/8 in |
Bushing Diameter | 4.438 in |
Length Less Flange | 2.813 in |
Overall Diameter | 6.625 in |
Keyway Height | 7/16 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | F |
SAE Grade | 5 |
Includes | (3) Cap Screws |
Material | Steel |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 40,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 3 3/8 in, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Inch, Bushing Diameter 4.438 in, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 7/16 in, Keyway Width 7/8 in, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY MOTORS 1/4Hp 1.6amp 208-230V 42 PSC (9724)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 440V, Oval (12N964)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.75 inch OD (2BK70H)
- GATES PowerGrip HTD Belts, 1696-8M-20 (1696-8M-20)
- ZORO SELECT QD Bushing, Series JA, Bore 1-3/16 In (JA1316)
- ZORO SELECT QD Bushing, Series E, Bore 3-3/8 In (E338)
- ZORO SELECT QD Bushing, Series SD, Bore 1-15/16 In. (SD11516)
- ZORO SELECT QD Bushing, Series E, Bore 2-1/4 In (E214)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/16 In. (SD1316)
- ZORO SELECT TL Bushing, 3020, 2 1/8 in B Dia, 2 in L (3020X 2-1/8)
- TB WOODS QD Bushing, SK x 45MM (SK45MM)
- Zoro Select Tapered & QD Bushings