Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series F, Bore 3-3/4 In
Mfr # F334
Zoro # G5609807
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series F
- Bore Dia. 3 3/4 in
- Length 3.625 in
- Dimension h 6.625 in
- Dimension d 4.4375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F334
- Zoro # G5609807
- UPC # 698672702980
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3 3/4 in |
Length | 3.625 in |
Dimension h | 6.625 in |
Dimension d | 4.4375 in |
Dimension U | 13/16 in |
Bolt Circle Dia. | 5.625 in |
Dimension L | 3 5/8 in |
Bolt Size | 9/16"-12 x 3-5/8 in |
Dimension V | 5 5/8 in |
Dimension T | 2 13/16 in |
Bore Diameter | 3 3/4 in |
Bolt Circle Diameter | 5.63 in |
Keyway Width | 7/8 in |
Length Less Flange | 2.813 in |
Keyway Height | 7/16 in |
Flange Width | 13/16 in |
Overall Diameter | 6.625 in |
Bushing Diameter | 4.438 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 3 3/4 in, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Inch, Bushing Diameter 4.438 in, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 7/16 in, Keyway Width 7/8 in, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 43 (3VX430)
- SPEEDAIRE Oil Sight Gauge Set (PN22N045G)
- SCHNEIDER ELECTRIC Canopen End Of Line Terminator Rj45 Conn (TCSCAR013M120)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7400SKS8H, Suction, 10 micron (ZX-HC7400SKS8H)
- ZORO SELECT QD Bushing, Series SD, Bore 1-7/16 In (SD1716)
- ZORO SELECT QD Bushing, Series E, Bore 1-15/16 In (E11516)
- ZORO SELECT QD Bushing, Series F, Bore 2 In (F2)
- ZORO SELECT Bushing, 3.95 in dia. Outside, Cast Iron (2AK41X7/8)
- ZORO SELECT QD Bushing, Series SH, Bore 1-3/8 In (SH138)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/16 In. (SD1316)
- POWERDRIVE Taper Lock Bushing, TL1210, 11/16" Bore (TL1210-11/16)
- Zoro Select Tapered & QD Bushings