Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series F, Bore 3-15/16 In
Mfr # F31516
Zoro # G3191666
original price:
$153.49
22% off
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series F
- Bore Dia. 3 15/16 in
- Length 3.625 in
- Material Steel
- Bolt Size 9/16"-12 x 3-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # F31516
- Zoro # G3191666
- UPC # 698672703000
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3 15/16 in |
Length | 3.625 in |
Bolt Size | 9/16"-12 x 3-5/8 in |
Bolt Circle Dia. | 5.625 in |
Bolt Circle Diameter | 5.63 in |
Bore Diameter | 3 15/16 in |
Keyway Height | 1/2 in |
Keyway Width | 1 in |
Overall Diameter | 6.625 in |
Flange Width | 13/16 in |
Length Less Flange | 2.813 in |
Bushing Diameter | 4.438 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | F |
Material | Steel |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
SAE Grade | 5 |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 40,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 3 15/16 in, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Inch, Bushing Diameter 4.438 in, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/2 in, Keyway Width 1 in, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/4-12 In, St (TCL-20-12-F)
- CAMOZZI CAMOZZI MC238R00TF Pressure Regulator Ser MC, 38 NPT Ports (MC238-R00TF)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-05-41)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-230/3)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-3/16 In (QT1316)
- ZORO SELECT QD Bushing, Series SK, Bore 2-1/2 in. (SK212)
- ZORO SELECT QD Bushing, Series SK, Bore 7/8 In (SK78)
- ZORO SELECT QD Bushing, Series SH, Bore 1-7/16 In (SH1716)
- ZORO SELECT TL Bushing, 2517, 35 mm B Dia, 1.75 in L (2517X35MM)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/8 In (SD118)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 7.75-in. OD, Bushing Sold Separately (AK79H)
- Zoro Select Bushings