Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series F, Bore 3-1/4 In
Mfr # F314
Zoro # G2182257
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series F
- Bore Dia. 3 1/4 in
- Length 3.625 in
- Includes (3) Cap Screws
- Bolt Size 9/16"-12 x 3-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F314
- Zoro # G2182257
- UPC # 698672702898
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3 1/4 in |
Length | 3.625 in |
Bolt Size | 9/16"-12 x 3-5/8 in |
Bolt Circle Dia. | 5.625 in |
Bore Diameter | 3 1/4 in |
Bolt Circle Diameter | 5.63 in |
Keyway Height | 3/8 in |
Bushing Diameter | 4.438 in |
Keyway Width | 3/4 in |
Flange Width | 13/16 in |
Overall Diameter | 6.625 in |
Length Less Flange | 2.813 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | F |
Includes | (3) Cap Screws |
Item | Quick Detachable Bushing |
Taper | 3/4 in Per ft |
SAE Grade | 5 |
Material | Steel |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 40,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 3 1/4 in, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Inch, Bushing Diameter 4.438 in, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/8 in, Keyway Width 3/4 in, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Replacement Ball Bearing - Seal/open, ID 10 mm x OD 26 mmx W 8 mm Milwaukee 02-04-1005, PK 2 (SE 6000-RS)
- ZEELINE Giant Button Head Coupler 0.12 in. NPT (32SP)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 7/8" (L07578)
- NACHI 600 Miniature Series Ball Brg (608Z)
- ZORO SELECT QD Bushing, Series SF, Bore 2-3/8 In (SF238)
- ZORO SELECT QD Bushing, Series F, Bore 3-3/8 In (F338)
- ZORO SELECT QD Bushing, Series JA, Bore 1-1/8 In (JA118)
- ZORO SELECT QD Bushing, Series F, Bore 3 In (F3)
- ZORO SELECT TL Bushing, 2012, 1 in B Dia, 1.25 in L (2012X1)
- ZORO SELECT QD Bushing, Series SF, Bore 2-7/8 In (SF278)
- TB WOODS QD Bushing, SF x 30MM (SF30MM)
- Zoro Select Tapered & QD Bushings