Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series F, Bore 2-7/8 In
Mfr # F278
Zoro # G0917874
original price:
$148.54
37% off
new price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series F
- Bore Dia. 2 7/8 in
- Length 3.625 in
- Includes (3) Cap Screws
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F278
- Zoro # G0917874
- UPC # 698672702829
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 7/8 in |
Length | 3.625 in |
Bolt Circle Dia. | 5.625 in |
Bolt Size | 9/16"-12 x 3-5/8 in |
Bolt Circle Diameter | 5.63 in |
Bore Diameter | 2 7/8 in |
Bushing Diameter | 4.438 in |
Length Less Flange | 2.813 in |
Keyway Width | 3/4 in |
Flange Width | 13/16 in |
Keyway Height | 3/8 in |
Overall Diameter | 6.625 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | F |
Includes | (3) Cap Screws |
Material | Steel |
SAE Grade | 5 |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
For Shaft Type | Keyed |
Maximum Torque | 40,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 2 7/8 in, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Inch, Bushing Diameter 4.438 in, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/8 in, Keyway Width 3/4 in, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Sleeve Bearing, 3/8 in Bore (ZUSAB-PB-1066)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8Z25, Pressure Line, 25 micron (ZX-8Z25)
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL37)
- SPEEDAIRE Cylinder Mounting Pivot Bracket with Pin (5VKW9)
- ZORO SELECT TL Bushing, 1210, 19 mm B Dia, 1 in L (1210X19MM)
- ZORO SELECT QD Bushing, Series SH, Bore 24mm (SH24MM)
- ZORO SELECT QD Bushing, Series F, Bore 1-15/16 In (F11516)
- ZORO SELECT QD Bushing, Series SDS, Bore 28mm (SDS28MM)
- ZORO SELECT QD Bushing, Series F, Bore 3-3/16 In (F3316)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/8 In (SF218)
- POWERDRIVE Taper Lock Bushing, TL2517, 1-15/16" (TL2517-1-15/16)
- Zoro Select Bushings