Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series F, Bore 2-3/16 In
Mfr # F2316
Zoro # G0544275
original price:
$105.26
5% off
new price: $99.35
/ea
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series F
- Bore Dia. 2 3/16 in
- Length 3.625 in
- Bolt Circle Dia. 5.625 in
- SAE Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F2316
- Zoro # G0544275
- UPC # 698672702706
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 3/16 in |
Length | 3.625 in |
Bolt Circle Dia. | 5.625 in |
Bolt Size | 9/16"-12 x 3-5/8 in |
Bore Diameter | 2 3/16 in |
Bolt Circle Diameter | 5.63 in |
Keyway Width | 1/2 in |
Overall Diameter | 6.625 in |
Keyway Height | 1/4 in |
Flange Width | 13/16 in |
Length Less Flange | 2.813 in |
Bushing Diameter | 4.438 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | F |
SAE Grade | 5 |
Taper | 3/4 in Per ft |
Includes | (3) Cap Screws |
Material | Steel |
Item | Quick Detachable Bushing |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Maximum Torque | 40,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 2 3/16 in, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Inch, Bushing Diameter 4.438 in, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi (BBS-100)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 4" Stroke (WWCL1504-S)
- CENTURY Pizza Oven Motors (F265)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 3.33"ID, PK5 (HC-80-PA66-N)
- ZORO SELECT QD Bushing, QT, 11 mm B Dia, 1.25 in L (HX11MM)
- ZORO SELECT QD Bushing, Series SH, Bore 1/2 In (SH12)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/4 In (F234)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/8 In (SK178)
- ZORO SELECT QD Bushing, Series SH, Bore 1-5/8 In (SH158)
- ZORO SELECT QD Bushing, Series SF, Bore 38mm (SF38MM)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-5/8 In (SDS158)
- Zoro Select Bushings