Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series F, Bore 1-7/16 In
Mfr # F1716
Zoro # G5817271
original price:
$104.16
10% off
new price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series F
- Bore Dia. 1 7/16 in
- Length 3.625 in
- Material Steel
- Dimension T 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F1716
- Zoro # G5817271
- UPC # 698672702546
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 7/16 in |
Length | 3.625 in |
Dimension T | 2 13/16 in |
Dimension V | 5 5/8 in |
Bolt Circle Dia. | 5.625 in |
Dimension h | 6.625 in |
Dimension L | 3 5/8 in |
Dimension U | 13/16 in |
Dimension d | 4.4375 in |
Bolt Size | 9/16"-12 x 3-5/8 in |
Bolt Circle Diameter | 5.63 in |
Bore Diameter | 1 7/16 in |
Keyway Height | 3/16 in |
Overall Diameter | 6.625 in |
Bushing Diameter | 4.438 in |
Keyway Width | 3/8 in |
Flange Width | 13/16 in |
Length Less Flange | 2.813 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 1 7/16 in, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Inch, Bushing Diameter 4.438 in, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression Cap (7129X10)
- ELECTRIDUCT 3/8in Spring Guard Steel Flexible Hose Protector, 10mm, 10 Feet (WL-J-SG-0375-10)
- WARNER ELECTRIC Clutch/Brake, Torque 5.8 Ft-Lb, 90 VDC (EP-250 90V)
- SMC Regulator, 1/4" NPT Prt Gauge, Rght To Lft (AR20-N02E-RZ-B)
- ZORO SELECT QD Bushing, SK, 25 mm B Dia, 1.875 in L (SKX25MM)
- ZORO SELECT QD Bushing, Series E, Bore 1-5/8 In (E158)
- ZORO SELECT QD Bushing, Series SF, Bore 2-7/8 In (SF278)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-3/8 In (QT138)
- ZORO SELECT QD Bushing, Series SK, Bore 2-7/16 In (SK2716)
- ZORO SELECT QD Bushing, Series SF, Bore 38mm (SF38MM)
- B B MANUFACTURING Jx1-1/2, QD Bushing, C45 Steel, Black Oxide, (Jx1-1/2)
- Zoro Select Bushings