Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series F, Bore 1-3/8 In
Mfr # F138
Zoro # G5751417
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series F
- Bore Dia. 1 3/8 in
- Length 3.625 in
- Dimension U 13/16 in
- Dimension h 6.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F138
- Zoro # G5751417
- UPC # 698672702522
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/8 in |
Length | 3.625 in |
Dimension U | 13/16 in |
Dimension h | 6.625 in |
Dimension T | 2 13/16 in |
Bolt Circle Dia. | 5.625 in |
Bolt Size | 9/16"-12 x 3-5/8 in |
Dimension d | 4.4375 in |
Dimension L | 3 5/8 in |
Dimension V | 5 5/8 in |
Bore Diameter | 1 3/8 in |
Bolt Circle Diameter | 5.63 in |
Length Less Flange | 2.813 in |
Overall Diameter | 6.625 in |
Bushing Diameter | 4.438 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Flange Width | 13/16 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 1 3/8 in, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Inch, Bushing Diameter 4.438 in, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 1/2x11/16x3/4 L, PK3 (3FJL8)
- SMITH BEARING Cam Follower, Yoke, 1.6535in., Double Row (MUTD-1542-SD)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 16 # of Teeth (80BS16H X 1)
- VALVOLINE 35 lb Pail Blue (VV70132)
- ZORO SELECT QD Bushing, Series JA, Bore 9/16 In (JA9/16)
- ZORO SELECT Bushing, 3.95 in dia. Outside, Cast Iron (2AK41X3/4)
- ZORO SELECT QD Bushing, Series SK, Bore 24mm (SK24MM)
- ZORO SELECT Bushing, 4.35 in dia. Outside, Cast Iron (1B40SH)
- ZORO SELECT TL Bushing, 2012, 35 mm B Dia, 1.25 in L (2012X35MM)
- ZORO SELECT ST Bushing, H, 20 mm B Dia, 1.25 in L (HX20MM)
- ZORO SELECT QD Bushing, Series SH, Bore 15/16 In (SH15/16)
- Zoro Select Tapered & QD Bushings