Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series F, Bore 1-3/4 In
Mfr # F134
Zoro # G5708315
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series F
- Bore Dia. 1 3/4 in
- Length 3.625 in
- Dimension h 6.625 in
- Dimension V 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F134
- Zoro # G5708315
- UPC # 698672702591
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/4 in |
Length | 3.625 in |
Dimension h | 6.625 in |
Dimension V | 5 5/8 in |
Bolt Size | 9/16"-12 x 3-5/8 in |
Dimension L | 3 5/8 in |
Dimension d | 4.4375 in |
Dimension U | 13/16 in |
Bolt Circle Dia. | 5.625 in |
Dimension T | 2 13/16 in |
Bore Diameter | 1 3/4 in |
Bolt Circle Diameter | 5.63 in |
Length Less Flange | 2.813 in |
Bushing Diameter | 4.438 in |
Keyway Height | 3/16 in |
Overall Diameter | 6.625 in |
Keyway Width | 3/8 in |
Flange Width | 13/16 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 1 3/4 in, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Inch, Bushing Diameter 4.438 in, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 1800-8MGT-30 (1800-8MGT-30)
- ARO Cylder Port Flow Control, 1/8, MNPT xFNPT (119308-125)
- COILHOSE PNEUMATICS FLEX HOSE YELLOW 3/16" X 20' 1/4" MPT (AMPR316-20B-Y)
- DIXON Air King, MNPT End, 3/4" (GAM7)
- ZORO SELECT QD Bushing, SK, 60 mm B Dia, 1.875 in L (SKX60MM)
- ZORO SELECT QD Bushing, SDS, 20 mm B Dia, 1.313 in L (SDSX20MM)
- ZORO SELECT Bushing, 2.55 in dia. Outside, Cast Iron (2AK25X1)
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/8 In (SF118)
- ZORO SELECT QD Bushing, Series F, Bore 1-1/2 In (F112)
- ZORO SELECT QD Bushing, Series SF, Bore 2 In (SF2)
- ZORO SELECT QD Bushing, Series SDS, Bore 1 In (SDS1)
- Zoro Select Tapered & QD Bushings