Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series F, Bore 1-15/16 In
Mfr # F11516
Zoro # G5738232
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series F
- Bore Dia. 1 15/16 in
- Length 3.625 in
- Dimension T 2 13/16 in
- Dimension h 6.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F11516
- Zoro # G5738232
- UPC # 698672702645
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 15/16 in |
Length | 3.625 in |
Dimension T | 2 13/16 in |
Dimension h | 6.625 in |
Dimension L | 3 5/8 in |
Dimension V | 5 5/8 in |
Bolt Circle Dia. | 5.625 in |
Bolt Size | 9/16"-12 x 3-5/8 in |
Dimension U | 13/16 in |
Dimension d | 4.4375 in |
Bolt Circle Diameter | 5.63 in |
Bore Diameter | 1 15/16 in |
Overall Diameter | 6.625 in |
Bushing Diameter | 4.438 in |
Keyway Height | 1/4 in |
Flange Width | 13/16 in |
Keyway Width | 1/2 in |
Length Less Flange | 2.813 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 1 15/16 in, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Inch, Bushing Diameter 4.438 in, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 1.125In Bore Dia (1652 2RS PRX)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 1/4, Brass (80191-04)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-3/8" (8S138)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE319AN08Z, Pressure Line, 6 micron (ZX-UE319AN08Z)
- ZORO SELECT QD Bushing, Series JA, Bore 20mm (JA20MM)
- ZORO SELECT QD Bushing, Series F, Bore 3 In (F3)
- ZORO SELECT Bushing, 9.25 in dia. Outside, Cast Iron (2AK94X1-1/8)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/2 In (SD112)
- ZORO SELECT QD Bushing, SK, 2 5/8 in B Dia, 1.875 in L (SKX2-5/8)
- ZORO SELECT QD Bushing, Series SD, Bore 1-11/16 In. (SD11116)
- DODGE 3020 X 2-3/8-KW Taper Lock Bushing (3020 2-3/8 KW 5/8 X 5/16)
- Zoro Select Tapered & QD Bushings