Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series E, Bore 48mm
Mfr # E48MM
Zoro # G5525782
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series E
- Bore Dia. 48 mm
- Length 2.625 in
- Dimension T 1 7/8 in
- Dimension h 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E48MM
- Zoro # G5525782
- UPC # 698672705608
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 48 mm |
Length | 2.625 in |
Dimension T | 1 7/8 in |
Dimension h | 6 in |
Bolt Size | 1/2"-13 x 2-3/4 in |
Bolt Circle Dia. | 5 in |
Dimension U | 3/4 in |
Dimension L | 2 5/8 in |
Dimension d | 3.834 in |
Dimension V | 5 in |
Bolt Circle Diameter | 5 in |
Bore Diameter | 48 mm |
Keyway Height | 4 mm |
Length Less Flange | 1.875 in |
Keyway Width | 14 mm |
Overall Diameter | 6 in |
Bushing Diameter | 3.834 in |
Flange Width | 3/4 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series E, Bore Diameter 48 mm, Length 2.625 in, Bolt Circle Diameter 5 in, Bolt Size 1/2 In.-13 x 2-3/4 in, System of Measurement Metric, Bushing Diameter 3.834 in, Flange Type Split, Flange Width 3/4 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 4 mm, Keyway Width 14 mm, Length Less Flange 1.875 in, Material Steel, Overall Diameter 6 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4F)
- PNEUMADYNE Manifold, Metal, NPT, 10-3/4 In. L (M30-375-10)
- COXREELS Spring Return Dual Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (C-LP-135-135)
- FESTO Push-In T-Fitting QBT-1/2-1/2-U (QBT-1/2-1/2-U)
- ZORO SELECT Bushing, 3.05 in dia. Outside, Cast Iron (2AK30X1-1/8)
- ZORO SELECT QD Bushing, Series JA, Bore 9/16 In (JA9/16)
- ZORO SELECT QD Bushing, Series SH, Bore 1/2 In (SH12)
- ZORO SELECT QD Bushing, Series JA, Bore 19mm (JA19MM)
- ZORO SELECT QD Bushing, Series SK, Bore 28mm (SK28MM)
- ZORO SELECT ST Bushing, H, 30 mm B Dia, 1.25 in L (HX30MM)
- DODGE 3020 X 1-7/8-KW Taper Lock Bushing (3020 X 1-7/8)
- Zoro Select Bushings