Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series E, Bore 45mm
Mfr # E45MM
Zoro # G0844776
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series E
- Bore Dia. 45 mm
- Length 2.625 in
- Includes (3) Cap Screws
- Bolt Size 1/2"-13 x 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E45MM
- Zoro # G0844776
- UPC # 698672705592
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 45 mm |
Length | 2.625 in |
Bolt Size | 1/2"-13 x 2-3/4 in |
Bolt Circle Dia. | 5 in |
Bolt Circle Diameter | 5 in |
Bore Diameter | 45 mm |
Length Less Flange | 1.875 in |
Flange Width | 3/4 in |
Bushing Diameter | 3.834 in |
Keyway Height | 4 mm |
Keyway Width | 14 mm |
Overall Diameter | 6 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | E |
Includes | (3) Cap Screws |
Item | Quick Detachable Bushing |
SAE Grade | 5 |
Taper | 3/4 in Per ft |
Material | Steel |
Flange Type | Split |
System of Measurement | Metric |
Bushing Type | Quick Detachable |
Maximum Torque | 20,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series E, Bore Diameter 45 mm, Length 2.625 in, Bolt Circle Diameter 5 in, Bolt Size 1/2 In.-13 x 2-3/4 in, System of Measurement Metric, Bushing Diameter 3.834 in, Flange Type Split, Flange Width 3/4 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 4 mm, Keyway Width 14 mm, Length Less Flange 1.875 in, Material Steel, Overall Diameter 6 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CYR Series, Yoke Type Cam Follower (CYR2-3/4)
- MAIN FILTER Hydraulic Filter, replaces PARKER 929923, Pressure Line, 25 micron, Outside-In (MF0059808)
- WILKERSON Filter Element, Air (FRP-96-653)
- RBC Nice Ball Bearings (ER19)
- ZORO SELECT TL Bushing, 1108, 1 in B Dia, 0.875 in L (1108X1)
- ZORO SELECT Bushing, 3.75 in dia. Outside, Cast Iron (2AK39H)
- ZORO SELECT TL Bushing, 2012, 1 3/4 in B Dia, 1.25 in L (2012X1-3/4)
- ZORO SELECT ST Bushing, G, 25 mm B Dia, 1 in L (GX25MM)
- ZORO SELECT ST Bushing, H, 22 mm B Dia, 1.25 in L (HX22MM)
- ZORO SELECT QD Bushing, Series SH, Bore 24mm (SH24MM)
- BROWNING Cast Iron Shaft Mount Tapered Bore Reducer, 107SMTP35 (107SMTP35)
- Zoro Select Bushings