Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series E, Bore 38mm
Mfr # E38MM
Zoro # G5558217
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series E
- Bore Dia. 38 mm
- Length 2.625 in
- Bolt Size 1/2"-13 x 2-3/4 in
- Bolt Circle Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E38MM
- Zoro # G5558217
- UPC # 698672705561
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 38 mm |
Length | 2.625 in |
Bolt Size | 1/2"-13 x 2-3/4 in |
Bolt Circle Dia. | 5 in |
Dimension U | 3/4 in |
Dimension V | 5 in |
Dimension T | 1 7/8 in |
Dimension L | 2 5/8 in |
Dimension d | 3.834 in |
Dimension h | 6 in |
Bolt Circle Diameter | 5 in |
Bore Diameter | 38 mm |
Keyway Height | 3.5 mm |
Length Less Flange | 1.875 in |
Flange Width | 3/4 in |
Keyway Width | 10 mm |
Overall Diameter | 6 in |
Bushing Diameter | 3.834 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series E, Bore Diameter 38 mm, Length 2.625 in, Bolt Circle Diameter 5 in, Bolt Size 1/2 In.-13 x 2-3/4 in, System of Measurement Metric, Bushing Diameter 3.834 in, Flange Type Split, Flange Width 3/4 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange 1.875 in, Material Steel, Overall Diameter 6 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE BX29 Cogged V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (BX29-2)
- PARKER Air Dryer, Membrane, 40 CFM, 1/2 In (AD0400-35)
- POWERTWIST 5910001060 Link V-Belt, 25 ft. Outside Length, 5/8" Top Width, 0 Ribs (0460125)
- BALDOR-RELIANCE Motor, .5 AIROVERHP, 1725rpm, 3PH, 60Hz, 56 (RM3108A)
- ZORO SELECT QD Bushing, Series SF, Bore 48mm (SF48MM)
- ZORO SELECT QD Bushing, Series SF, Bore 1-5/8 In (SF158)
- ZORO SELECT QD Bushing, Series JA, Bore 3/4 In (JA34)
- ZORO SELECT QD Bushing, Series JA, Bore 19mm (JA19MM)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/16 In. (SD1316)
- ZORO SELECT QD Bushing, Series JA, Bore 25mm (JA25MM)
- B B MANUFACTURING EX80MM, QD Bushing, C45 Steel, Black Oxide (Ex80mm)
- Zoro Select Bushings