Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series E, Bore 3-3/8 In
Mfr # E338
Zoro # G0741456
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series E
- Bore Dia. 3 3/8 in
- Length 2.625 in
- Taper 3/4 in Per ft
- Bolt Circle Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E338
- Zoro # G0741456
- UPC # 698672702416
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3 3/8 in |
Length | 2.625 in |
Bolt Circle Dia. | 5 in |
Bolt Size | 1/2"-13 x 2-3/4 in |
Bore Diameter | 3 3/8 in |
Bolt Circle Diameter | 5 in |
Keyway Width | 7/8 in |
Overall Diameter | 6 in |
Keyway Height | 7/16 in |
Flange Width | 3/4 in |
Length Less Flange | 1.875 in |
Bushing Diameter | 3.834 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | E |
Item | Quick Detachable Bushing |
Taper | 3/4 in Per ft |
SAE Grade | 5 |
Includes | (3) Cap Screws |
Material | Steel |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Maximum Torque | 20,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series E, Bore Diameter 3 3/8 in, Length 2.625 in, Bolt Circle Diameter 5 in, Bolt Size 1/2 In.-13 x 2-3/4 in, System of Measurement Inch, Bushing Diameter 3.834 in, Flange Type Split, Flange Width 3/4 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 7/16 in, Keyway Width 7/8 in, Length Less Flange 1.875 in, Material Steel, Overall Diameter 6 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Swivel Adapter, 7814 x 12 Nominal, Male ORing Boss x Female NPSM, 90 deg, 2900 to 3600 psi, Ste (6901NWO108)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1" (ASP-8)
- WALTER SURFACE TECHNOLOGIES Ready To Use Coolant/Lubricant, 1Gal (53C055)
- TOMPKINS Hydraulic Fitting-International06MORFS-16X1.5MM (FF7400-06-16)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 3/4 In (QT34)
- ZORO SELECT QD Bushing, Series E, Bore 1-5/8 In (E158)
- ZORO SELECT QD Bushing, Series SF, Bore 2-3/8 In (SF238)
- ZORO SELECT TL Bushing, 2012, 1 5/8 in B Dia, 1.25 in L (2012X1-5/8)
- ZORO SELECT QD Bushing, Series SD, Bore 38mm (SD38MM)
- ZORO SELECT ST Bushing, Q1, 2 7/16 in B Dia, 2.5 in L (Q1X2-7/16)
- DODGE 1310 X 1 1/8'' Taper Lock Bushing (1310X1-1/8 KWY 1/4X1/8)
- Zoro Select Tapered & QD Bushings