Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series E, Bore 2 In
Mfr # E2
Zoro # G1972853
original price:
$91.25
9% off
new price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series E
- Bore Dia. 2 in
- Length 2.625 in
- Taper 3/4 in Per ft
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E2
- Zoro # G1972853
- UPC # 698672702157
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 in |
Length | 2.625 in |
Bolt Size | 1/2"-13 x 2-3/4 in |
Bolt Circle Dia. | 5 in |
Bore Diameter | 2 in |
Bolt Circle Diameter | 5 in |
Keyway Height | 1/4 in |
Length Less Flange | 1.875 in |
Overall Diameter | 6 in |
Keyway Width | 1/2 in |
Bushing Diameter | 3.834 in |
Flange Width | 3/4 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | E |
Taper | 3/4 in Per ft |
Includes | (3) Cap Screws |
Material | Steel |
SAE Grade | 5 |
Item | Quick Detachable Bushing |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
Maximum Torque | 20,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series E, Bore Diameter 2 in, Length 2.625 in, Bolt Circle Diameter 5 in, Bolt Size 1/2 In.-13 x 2-3/4 in, System of Measurement Inch, Bushing Diameter 3.834 in, Flange Type Split, Flange Width 3/4 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.875 in, Material Steel, Overall Diameter 6 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coil Connector, Female, 24DC, 120AC (PS2932BP)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (CEM3311T)
- COXREELS Elec Hybrid Hose Reel 1inx535ft, 12VDC (1660-2828-E)
- PARKER Plug, A Solenoid, Gray (692915)
- ZORO SELECT QD Bushing, Series JA, Bore 5/8 In (JA58)
- ZORO SELECT ST Bushing, H, 1 3/16 in B Dia, 1.25 in L (HX1-3/16)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/4 In (SK114)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/4 In (SH114)
- ZORO SELECT TL Bushing, 2012, 24 mm B Dia, 1.25 in L (2012X24MM)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-3/8 In (SDS138)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 7/8 (R1 2 7/8)
- Zoro Select Bushings