Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series E, Bore 2-7/8 In
Mfr # E278
Zoro # G0988574
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series E
- Bore Dia. 2 7/8 in
- Length 2.625 in
- SAE Grade 5
- Bolt Circle Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E278
- Zoro # G0988574
- UPC # 698672702317
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 7/8 in |
Length | 2.625 in |
Bolt Circle Dia. | 5 in |
Bolt Size | 1/2"-13 x 2-3/4 in |
Bolt Circle Diameter | 5 in |
Bore Diameter | 2 7/8 in |
Bushing Diameter | 3.834 in |
Keyway Width | 3/4 in |
Length Less Flange | 1.875 in |
Keyway Height | 3/8 in |
Flange Width | 3/4 in |
Overall Diameter | 6 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | E |
SAE Grade | 5 |
Item | Quick Detachable Bushing |
Material | Steel |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 20,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series E, Bore Diameter 2 7/8 in, Length 2.625 in, Bolt Circle Diameter 5 in, Bolt Size 1/2 In.-13 x 2-3/4 in, System of Measurement Inch, Bushing Diameter 3.834 in, Flange Type Split, Flange Width 3/4 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/8 in, Keyway Width 3/4 in, Length Less Flange 1.875 in, Material Steel, Overall Diameter 6 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-100-SS Two-Piece Clamping Collar (G2SC-100-SS)
- ANTI-SEIZE TECHNOLOGY Alum Plate, Anti-Seize Compound/Lube, 2oz. (32002)
- FESTO Non-Return Valve HB-1/8-QS-6 (HB-1/8-QS-6)
- DIXON Spiral Protection, 0.55"ID, 0.62"- 1.06" (NFSGX20)
- ZORO SELECT Bushing, 2.25 in dia. Outside, Cast Iron (2AK22X7/8)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/8 In (SK138)
- ZORO SELECT QT Quick Detachable Bushing, 1 In Bore Dia., 2 in Bolt Circle Dia. (QT1)
- ZORO SELECT QD Bushing, Series SK, Bore 28mm (SK28MM)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/8 In (SF138)
- ZORO SELECT QD Bushing, Series SH, Bore 7/8 In (SH78)
- MARTIN SPROCKET & GEAR Bushing Tb, 4545 4 1/8 (4545 4 1/8)
- Zoro Select Bushings