Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series E, Bore 2-3/8 In
Mfr # E238
Zoro # G3228461
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series E
- Bore Dia. 2 3/8 in
- Length 2.625 in
- Material Steel
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E238
- Zoro # G3228461
- UPC # 698672702232
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 3/8 in |
Length | 2.625 in |
Bolt Circle Dia. | 5 in |
Bolt Size | 1/2"-13 x 2-3/4 in |
Bolt Circle Diameter | 5 in |
Bore Diameter | 2 3/8 in |
Bushing Diameter | 3.834 in |
Flange Width | 3/4 in |
Keyway Width | 5/8 in |
Keyway Height | 5/16 in |
Overall Diameter | 6 in |
Length Less Flange | 1.875 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | E |
Material | Steel |
Includes | (3) Cap Screws |
Item | Quick Detachable Bushing |
Taper | 3/4 in Per ft |
SAE Grade | 5 |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
For Shaft Type | Keyed |
Maximum Torque | 20,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series E, Bore Diameter 2 3/8 in, Length 2.625 in, Bolt Circle Diameter 5 in, Bolt Size 1/2 In.-13 x 2-3/4 in, System of Measurement Inch, Bushing Diameter 3.834 in, Flange Type Split, Flange Width 3/4 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange 1.875 in, Material Steel, Overall Diameter 6 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO Coupling Shielded 2X1.5 (P3000-215)
- MAIN FILTER Hydraulic Filter, replaces OMT CR112C25R, Return Line, 25 micron, Outside-In (MF0062291)
- DAYTON Motor Dual Run Cap, 70/5 MFD, 370V, Round (6FLR5)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1155 rpm (6WY51)
- ZORO SELECT TL Bushing, 2517, 1 3/8 in B Dia, 1.75 in L (2517X1-3/8)
- ZORO SELECT Bushing, 4.35 in dia. Outside, Cast Iron (1B40SH)
- ZORO SELECT QD Bushing, Series SF, Bore 1 In (SF1)
- ZORO SELECT QD Bushing, Series SH, Bore 1/2 In (SH12)
- ZORO SELECT QD Bushing, Series SDS, Bore 3/4 In (SDS34)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/16 In (SK1716)
- ZORO SELECT QD Bushing, Series SF, Bore 1-5/8 In (SF158)
- Zoro Select Bushings