Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series E, Bore 2-1/2 In
Mfr # E212
Zoro # G2442291
original price:
$88.03
10% off
new price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series E
- Bore Dia. 2 1/2 in
- Length 2.625 in
- Bolt Circle Dia. 5 in
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E212
- Zoro # G2442291
- UPC # 698672702256
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 1/2 in |
Length | 2.625 in |
Bolt Circle Dia. | 5 in |
Bolt Size | 1/2"-13 x 2-3/4 in |
Bolt Circle Diameter | 5 in |
Bore Diameter | 2 1/2 in |
Overall Diameter | 6 in |
Bushing Diameter | 3.834 in |
Keyway Height | 5/16 in |
Length Less Flange | 1.875 in |
Keyway Width | 5/8 in |
Flange Width | 3/4 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | E |
Taper | 3/4 in Per ft |
Material | Steel |
Item | Quick Detachable Bushing |
SAE Grade | 5 |
Includes | (3) Cap Screws |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
For Shaft Type | Keyed |
Maximum Torque | 20,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series E, Bore Diameter 2 1/2 in, Length 2.625 in, Bolt Circle Diameter 5 in, Bolt Size 1/2 In.-13 x 2-3/4 in, System of Measurement Inch, Bushing Diameter 3.834 in, Flange Type Split, Flange Width 3/4 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange 1.875 in, Material Steel, Overall Diameter 6 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 2-1/4-KW Taper Lock Bushing (2517X2-1/4 KWY 1/2X1/4)
- DAYTON 3L140 V-Belt, 14" Outside Length, 3/8" Top Width, 1 Ribs (3GWD5)
- HHIP CCMT 21.51 C-5 TiN Coated Carbide Insert (6003-2021)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 2903087100 / ATLAS COPCO (B1SA0001031)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/2 In (SDS112)
- ZORO SELECT QD Bushing, Series F, Bore 1-1/2 In (F112)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/8 In (E238)
- ZORO SELECT QD Bushing, JA, 14 mm B Dia, 1 in L (JAX14MM)
- ZORO SELECT QD Bushing, Series JA, Bore 1 In (JA1)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-15/16 In. (SDS11516)
- POWERDRIVE QD Bushing, SDS, 35mm (SDS-35MM)
- Zoro Select Bushings