Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series E, Bore 2-11/16 In
Mfr # E21116
Zoro # G1454187
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series E
- Bore Dia. 2 11/16 in
- Length 2.625 in
- Material Steel
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E21116
- Zoro # G1454187
- UPC # 698672702287
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 11/16 in |
Length | 2.625 in |
Bolt Size | 1/2"-13 x 2-3/4 in |
Bolt Circle Dia. | 5 in |
Bolt Circle Diameter | 5 in |
Bore Diameter | 2 11/16 in |
Length Less Flange | 1.875 in |
Keyway Height | 5/16 in |
Bushing Diameter | 3.834 in |
Keyway Width | 5/8 in |
Flange Width | 3/4 in |
Overall Diameter | 6 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | E |
Material | Steel |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
SAE Grade | 5 |
Item | Quick Detachable Bushing |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 20,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series E, Bore Diameter 2 11/16 in, Length 2.625 in, Bolt Circle Diameter 5 in, Bolt Size 1/2 In.-13 x 2-3/4 in, System of Measurement Inch, Bushing Diameter 3.834 in, Flange Type Split, Flange Width 3/4 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange 1.875 in, Material Steel, Overall Diameter 6 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ750 (XPZ750)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.35" OD (602B)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5 (50110N-6-1/4-PK5)
- ZORO SELECT TL Bushing, 1108, 16 mm B Dia, 0.875 in L (1108X16MM)
- ZORO SELECT QD Bushing, Series SD, Bore 1-15/16 In. (SD11516)
- ZORO SELECT QD Bushing, Series JA, Bore 9/16 In (JA9/16)
- ZORO SELECT QD Bushing, Series SD, Bore 3/4 In (SD34)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/4 In (SH114)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-11/16 In. (SDS11116)
- BROWNING Split Taper Bush-600 (P1 X1-11/16)
- Zoro Select Bushings