Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series E, Bore 1-7/8 In
Mfr # E178
Zoro # G0716353
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series E
- Bore Dia. 1 7/8 in
- Length 2.625 in
- Includes (3) Cap Screws
- Bolt Circle Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E178
- Zoro # G0716353
- UPC # 698672702133
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 7/8 in |
Length | 2.625 in |
Bolt Circle Dia. | 5 in |
Bolt Size | 1/2"-13 x 2-3/4 in |
Bore Diameter | 1 7/8 in |
Bolt Circle Diameter | 5 in |
Length Less Flange | 1.875 in |
Keyway Width | 1/2 in |
Bushing Diameter | 3.834 in |
Flange Width | 3/4 in |
Overall Diameter | 6 in |
Keyway Height | 1/4 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | E |
Includes | (3) Cap Screws |
Item | Quick Detachable Bushing |
Material | Steel |
SAE Grade | 5 |
Taper | 3/4 in Per ft |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
Maximum Torque | 20,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series E, Bore Diameter 1 7/8 in, Length 2.625 in, Bolt Circle Diameter 5 in, Bolt Size 1/2 In.-13 x 2-3/4 in, System of Measurement Inch, Bushing Diameter 3.834 in, Flange Type Split, Flange Width 3/4 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.875 in, Material Steel, Overall Diameter 6 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE End Caps, 1/4-Pk4 (41480)
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF8)
- GATES Fitting, Crimp-On, 1/2in Hose (8G-8FJX)
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1109-020-188)
- ZORO SELECT TL Bushing, 1610, 1 5/16 in B Dia, 1 in L (1610X1-5/16)
- ZORO SELECT QD Bushing, Series F, Bore 3-15/16 In (F31516)
- ZORO SELECT QD Bushing, E, 1 1/2 in B Dia, 2.625 in L (EX1-1/2)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/4 In (SK114)
- ZORO SELECT QD Bushing, QT, 18 mm B Dia, 1.25 in L (HX18MM)
- ZORO SELECT QD Bushing, Series SK, Bore 15/16 In (SK15/16)
- DODGE 3020 X 1-1/4-KW Taper Lock Bushing (3020X1-1/4 KWY 1/4 X 1/8)
- Zoro Select Tapered & QD Bushings