Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series E, Bore 1-15/16 In
Mfr # E11516
Zoro # G0672664
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series E
- Bore Dia. 1 15/16 in
- Length 2.625 in
- Includes (3) Cap Screws
- Bolt Size 1/2"-13 x 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E11516
- Zoro # G0672664
- UPC # 698672702140
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 15/16 in |
Length | 2.625 in |
Bolt Size | 1/2"-13 x 2-3/4 in |
Bolt Circle Dia. | 5 in |
Bolt Circle Diameter | 5 in |
Bore Diameter | 1 15/16 in |
Keyway Height | 1/4 in |
Overall Diameter | 6 in |
Bushing Diameter | 3.834 in |
Flange Width | 3/4 in |
Keyway Width | 1/2 in |
Length Less Flange | 1.875 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | E |
Includes | (3) Cap Screws |
Material | Steel |
Item | Quick Detachable Bushing |
Taper | 3/4 in Per ft |
SAE Grade | 5 |
Flange Type | Split |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
Maximum Torque | 20,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series E, Bore Diameter 1 15/16 in, Length 2.625 in, Bolt Circle Diameter 5 in, Bolt Size 1/2 In.-13 x 2-3/4 in, System of Measurement Inch, Bushing Diameter 3.834 in, Flange Type Split, Flange Width 3/4 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.875 in, Material Steel, Overall Diameter 6 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-G3/8-10-I (QS-G3/8-10-I)
- FESTO Hand Lever Valve H-3-1/4-B (H-3-1/4-B)
- CHIEF Hydraulic Gear Pump, 0.85 Dsplacemnt, Left (CBD-F314-A-P-A)
- TIMKEN TIM-3577, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3577 (3577)
- ZORO SELECT Bushing, 3.95 in dia. Outside, Cast Iron (2AK41X3/4)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/8 In (SF218)
- ZORO SELECT QD Bushing, Series SH, Bore 1/2 In (SH12)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 15/16 In (QT15/16)
- ZORO SELECT QD Bushing, Series SF, Bore 48mm (SF48MM)
- ZORO SELECT QD Bushing, Series SK, Bore 1-15/16 In (SK11516)
- POWERDRIVE Split Taper Bushing, Series B, 1-7/16 In (B 1 7/16)
- Zoro Select Tapered & QD Bushings