Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series E, Bore 1-11/16 In
Mfr # E11116
Zoro # G3115314
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series E
- Bore Dia. 1 11/16 in
- Length 2.625 in
- Taper 3/4 in Per ft
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E11116
- Zoro # G3115314
- UPC # 698672702089
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 11/16 in |
Length | 2.625 in |
Bolt Size | 1/2"-13 x 2-3/4 in |
Bolt Circle Dia. | 5 in |
Bolt Circle Diameter | 5 in |
Bore Diameter | 1 11/16 in |
Flange Width | 3/4 in |
Length Less Flange | 1.875 in |
Keyway Height | 3/16 in |
Bushing Diameter | 3.834 in |
Overall Diameter | 6 in |
Keyway Width | 3/8 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | E |
Taper | 3/4 in Per ft |
Includes | (3) Cap Screws |
Item | Quick Detachable Bushing |
SAE Grade | 5 |
Material | Steel |
Flange Type | Split |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
For Shaft Type | Keyed |
Maximum Torque | 20,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series E, Bore Diameter 1 11/16 in, Length 2.625 in, Bolt Circle Diameter 5 in, Bolt Size 1/2 In.-13 x 2-3/4 in, System of Measurement Inch, Bushing Diameter 3.834 in, Flange Type Split, Flange Width 3/4 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.875 in, Material Steel, Overall Diameter 6 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 43" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX430)
- KOYO Needle Roller Brg, 1416, 7/8in Bore, Open (B-1416)
- DIXON Female to Industrial Coupler, (F)NPT, 3/8 (3DF2-B)
- FESTO Or Gate OS-1/8-B (OS-1/8-B)
- ZORO SELECT QD Bushing, Series SF, Bore 38mm (SF38MM)
- ZORO SELECT QD Bushing, SK, 25 mm B Dia, 1.875 in L (SKX25MM)
- ZORO SELECT QD Bushing, Series SH, Bore 24mm (SH24MM)
- ZORO SELECT QD Bushing, Series SDS, Bore 28mm (SDS28MM)
- ZORO SELECT TL Bushing, 1210, 24 mm B Dia, 1 in L (1210X24MM)
- ZORO SELECT ST Bushing, H, 20 mm B Dia, 1.25 in L (HX20MM)
- POWERDRIVE Split Taper Bushing, Series P1, 1-1/4 In (P1 X 1 1/4)
- Zoro Select Tapered & QD Bushings